Multiple GRC1259036R Rigid Elbow, 90°, 1-1/4", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC1259036R
  • Rexel Part Number:

    220444
  • UPC:

    98002010302

1-1/4 Inch Diameter, 90 Degree Sweep Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 46.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC1259036R

Rexel Part # 220444

UPC 98002010302

UNSPSC 39131707

Color Metallic

Diameter 1 1/4 in

Length 1 1/4 in

Material Iron

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch