Multiple GRC3009036R Rigid Elbow, 90°, 3", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC3009036R
  • Rexel Part Number:

    197490
  • UPC:

    98002010306

3 Inch Diameter, 90 Degree Sweep Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 123.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC3009036R

Rexel Part # 197490

UPC 98002010306

UNSPSC 39131707

Color Metallic

Diameter 3 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch