Multiple GRC4009036R Rigid Elbow, 90°, 4", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC4009036R
  • Rexel Part Number:

    40286
  • UPC:

    98002010308

4 Inch Diameter, 90 Degree Sweep Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 174.31 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC4009036R

Rexel Part # 40286

UPC 98002010308

UNSPSC 39131707

Color Metallic

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch