3M MH10-38RX Heat Shrink Ring Terminal, 12 - 10 AWG, 3/8" Stud Size, 25/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MH10-38RX
  • Rexel Part Number:

    478552
  • UPC:

    051128588949

Ring Tongue Terminal, Heat Shrink Insulated, Brazed Seam, Wire Range: 12 - 10 AWG, 600V, Stud Size: 3/8", Color: Yellow. Package of 25. **Order in Multiples of 25**

$ 223.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand 3M

Mfr Part # MH10-38RX

Rexel Part # 478552

UPC 051128588949

UNSPSC 39121432

Color Yellow

Diameter 3/8 in

Gauge 12

Material Heat Shrink

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch