Panduit PH14-6R-Q Ring Terminal, Heat Shrink, 16 - 14 AWG, Stud: #6, Blue, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PH14-6R-Q
  • Rexel Part Number:

    377171
  • UPC:

    07498381804

Ring Terminal, Heat Shrink, 16 -14 AWG, Stud: #6, Color: Blue, Material: Copper, Package of 25 Each.

$ 100.03 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # PH14-6R-Q

Rexel Part # 377171

UPC 07498381804

UNSPSC 39121409

Color Blue

Gauge 16

Material Copper

Size #6

Type Ring Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch