Thomas & Betts RCS10-10X 12 to 10 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RCS10-10X
  • Rexel Part Number:

    477820
  • UPC:

    786210168074

Ring Tongue Terminal, Heat Shrink Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: #10, Color: Yellow. Package of 50.

$ 399.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # RCS10-10X

Rexel Part # 477820

UPC 786210168074

UNSPSC 39121432

Color Yellow

Diameter # 10

Gauge 12

Material Heat Shrink

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch