3M MU14-10RHTX 16 to 14 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MU14-10RHTX
  • Rexel Part Number:

    314738
  • UPC:

    051128587713

Ring Tongue Terminal, High Temperature, Butted Seam, Wire Range: 16 - 14 AWG, 600V, Stud Size: 10, Color: Metallic. Package of 100. **Order in Multiples of 100**

$ 77.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MU14-10RHTX

Rexel Part # 314738

UPC 051128587713

UNSPSC 39121432

Color Metallic

Diameter # 10

Gauge 16

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch