3M M10-38R/SX 12 to 10 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    M10-38R/SX
  • Rexel Part Number:

    251896
  • UPC:

    051128589823

Ring Tongue Terminal, Non-Insulated, Brazed Seam, Wire Range: 12 - 10 AWG, 600V, Stud Size: 3/8, Color: Metallic. Package of 50. **Order in Multiples of 50**

$ 75.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # M10-38R/SX

Rexel Part # 251896

UPC 051128589823

UNSPSC 39121432

Color Metallic

Diameter 3/8 in

Gauge 12

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch