3M M18-6R/SX 22 to 18 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    M18-6R/SX
  • Rexel Part Number:

    364174
  • UPC:

    051128586402

Ring Tongue Terminal, Non-Insulated, Brazed Seam, Wire Range: 22-18 AWG, Stud Size: 6, Color: Metallic. Package of 100. **Order in Multiples of 100**

$ 56.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # M18-6R/SX

Rexel Part # 364174

UPC 051128586402

UNSPSC 39121432

Color Metallic

Diameter # 6

Gauge 22

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch