3M MU10-10RK 12 to 10 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MU10-10RK
  • Rexel Part Number:

    221356
  • UPC:

    054007018810

Ring Tongue Terminal, Non-Insulated, Butted Seam, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Metallic. Package of 500. **Order in Multiples of 500**

$ 218.19 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MU10-10RK

Rexel Part # 221356

UPC 054007018810

UNSPSC 39121432

Color Metallic

Diameter # 10

Gauge 12

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch