Panduit S4/0-38R-5 Tubular Ring Terminal, Non-Insulated, 4/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S4/0-38R-5
  • Rexel Part Number:

    5392
  • UPC:

    07498359897

Tubular Ring Terminal, Non-Insulated, 4/0 AWG, 3/8" Stud Size

$ 448.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # S4/0-38R-5

Rexel Part # 5392

UPC 07498359897

UNSPSC 39121405

Color Metallic

Diameter 3/8 in

Gauge 4/0

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch