Thomas & Betts C10-8-SK Non-ins Ring Term, 12-10, #8, Metal

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    C10-8-SK
  • Rexel Part Number:

    16473
  • UPC:

    786210803432

Ring Tongue Terminal, Non-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Metallic. Package of 50.

$ 95.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # C10-8-SK

Rexel Part # 16473

UPC 786210803432

UNSPSC 39121432

Color Metallic

Diameter # 8

Gauge 12

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch