Thomas & Betts D26 Ring Terminal, Non-Insulated, 8 AWG, #10 Stud Size

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    D26
  • Rexel Part Number:

    479016
  • UPC:

    78621081147

Ring Tongue Terminal, Non-Insulated, Serrated Barrel, Wire Range: 8 AWG, 600V, Stud Size: 10, Color: Metallic. Package of 200. **Order in Multiples of 200**

$ 149.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # D26

Rexel Part # 479016

UPC 78621081147

UNSPSC 39121432

Color Metallic

Diameter # 10

Gauge 8

Material Metallic

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch