Burndy TN1410 Ring Terminal, Nylon Insulated, 16 - 14 AWG, #8 - #10 Stud, Blue

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    TN1410
  • Rexel Part Number:

    398792
  • UPC:

    78181073456

Ring Terminal, Nylon Insulated, Funnel Entry, Wire Range: 16 - 14 AWG, #8 - #10 Stud, 600 Volt, Color: Blue, Material: Copper

$ 65.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # TN1410

Rexel Part # 398792

UPC 78181073456

UNSPSC 39121405

Color Blue

Gauge 16

Material Copper

Size #8

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch