Panduit PN10-12R-Q Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PN10-12R-Q
  • Rexel Part Number:

    155201
  • UPC:

    07498312028

Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/2 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

$ 151.94 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PN10-12R-Q

Rexel Part # 155201

UPC 07498312028

UNSPSC 39121409

Color Yellow

Diameter 1/2 in

Gauge 12

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch