Panduit PNF10-56R-L Ring Terminal, Nylon Insulated, Funnel Entry, 12 to 10 AWG

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PNF10-56R-L
  • Rexel Part Number:

    27780
  • UPC:

    07498351335

Ring Terminal, Nylon Insulated, Funnel Entry, 12 to 10 AWG, 5/16 Inch Stud Size, 600 Volt, Yellow, Package of 50 EA

$ 92.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PNF10-56R-L

Rexel Part # 27780

UPC 07498351335

UNSPSC 39121409

Color Yellow

Diameter 5/16 in

Gauge 12

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch