Panduit PNF14-10R-C Ring Terminal, Nylon Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PNF14-10R-C
  • Rexel Part Number:

    27979
  • UPC:

    07498351327

Ring Terminal, Nylon Insulated, Funnel Entry, 12 to 10 AWG, # 10 Inch Stud Size, 600 Volt, Blue, Package of 100 EA

$ 75.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PNF14-10R-C

Rexel Part # 27979

UPC 07498351327

UNSPSC 39121409

Color Blue

Diameter # 10

Gauge 16

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch