Panduit PNF18-8R-C Ring Terminal, Nylon Insulated, Funnel Entry, 22 - 18 AWG, Stud: #8

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PNF18-8R-C
  • Rexel Part Number:

    139324
  • UPC:

    07498351318

Ring Terminal, Nylon Insulated, Funnel Entry, 22 - 18 AWG, Stud: #8, Color: Red, Material: Copper, Package of 100 Each.

$ 75.40 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PNF18-8R-C

Rexel Part # 139324

UPC 07498351318

UNSPSC 39121409

Color Red

Gauge 22

Material Copper

Size #8

Type Ring Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch