Thomas & Betts RA18-8 Ring Terminal, Nylon Insulated, 22 to 16 AWG, #8 Stud

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RA18-8
  • Rexel Part Number:

    13152
  • UPC:

    786210803883

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 22 - 16 AWG, 600V, Stud Size: #8, Color: Red. Package of 100. **Order in Multiples of 100**

$ 125.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RA18-8

Rexel Part # 13152

UPC 786210803883

UNSPSC 39121432

Color Red

Diameter # 8

Gauge 22

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch