Thomas & Betts RB14-14 Ring Terminal, Nylon Insulated, 18 to 14 AWG, 1/4" Stud

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-14
  • Rexel Part Number:

    16989
  • UPC:

    786210804170

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 1/4, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 143.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RB14-14

Rexel Part # 16989

UPC 786210804170

UNSPSC 39121432

Color Blue

Diameter 1/4 in

Gauge 18

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch