Thomas & Betts RC10-38X Ring Terminal, Nylon Insulated, Expanded Entry, 12 to 10 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC10-38X
  • Rexel Part Number:

    155361
  • UPC:

    78621080446

Ring Terminal, Nylon Insulated, Expanded Entry, 12 to 10 AWG, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 50 EA

$ 301.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # RC10-38X

Rexel Part # 155361

UPC 78621080446

UNSPSC 39121432

Color Yellow

Diameter 3/8 in

Gauge 12

Material Nylon

Type Ring Tongue Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch