3M MV10-516R/SX 12 to 10 AWG Ring Tongue Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MV10-516R/SX
  • Rexel Part Number:

    402054
  • UPC:

    051128587607

Ring Tongue Terminal, Vinyl-Insulated, Brazed Seam, Wire Range: 12 - 10 AWG, 600V, Stud Size: 5/16, Color: Yellow. Package of 50. **Order in Multiples of 50**

$ 107.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MV10-516R/SX

Rexel Part # 402054

UPC 051128587607

UNSPSC 39121432

Color Yellow

Diameter 5/16 in

Gauge 12

Material Vinyl

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch