3M MV14-8R/LX Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 Stud

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MV14-8R/LX
  • Rexel Part Number:

    21532
  • UPC:

    051128587553

Ring Tongue Terminal, Vinyl-Insulated, Brazed Seam, Wire Range: 16 - 14 AWG, 600V, Stud Size: 8, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 89.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MV14-8R/LX

Rexel Part # 21532

UPC 051128587553

UNSPSC 39121432

Color Blue

Diameter # 8

Gauge 16

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch