3M RV10-8Q Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 Stud

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    RV10-8Q
  • Rexel Part Number:

    81938
  • UPC:

    051128600375

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 25. **Order in Multiples of 1.**

$ 10.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # RV10-8Q

Rexel Part # 81938

UPC 051128600375

UNSPSC 39121409

Color Yellow

Diameter # 8

Gauge 12

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch