3M RV14-14Q Ring Terminal, Vinyl Insulated, 16 to 14 AWG, 1/4" Stud

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    RV14-14Q
  • Rexel Part Number:

    420375
  • UPC:

    051128600399

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 1/4", Color: Blue. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # RV14-14Q

Rexel Part # 420375

UPC 051128600399

UNSPSC 39121432

Color Blue

Diameter 1/4 in

Gauge 16

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch