3M RV18-6Q Ring Terminal, Vinyl Insulated, 22 to 18 AWG, # 6 Stud

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    RV18-6Q
  • Rexel Part Number:

    439012
  • UPC:

    051128600450

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 6, Color: Red. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # RV18-6Q

Rexel Part # 439012

UPC 051128600450

UNSPSC 39121432

Color Red

Diameter # 6

Gauge 22

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch