Panduit PV10-14R-E Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, Stud: 1/4"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV10-14R-E
  • Rexel Part Number:

    478585
  • UPC:

    07498336241

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, Stud: 1/4 Inch, Color: Yellow, Material: Copper, Package of 20 Each.

$ 84.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 20

Mfr / Brand Panduit

Mfr Part # PV10-14R-E

Rexel Part # 478585

UPC 07498336241

UNSPSC 39121409

Color Yellow

Gauge 12

Material Copper

Size 1/4 in

Type Ring Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch