Panduit PV14-14RX-M Ring Terminal, Expanded Vinyl Insulated, 16 - 14 AWG, Stud: 1/4"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV14-14RX-M
  • Rexel Part Number:

    880855
  • UPC:

    074983801633

Ring Terminal, Expanded Vinyl Insulated, 16 - 14 AWG, Stud: 1/4 Inch, Color: Blue, Material: Copper, Package of 1000 Each.

$ 380.88 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PV14-14RX-M

Rexel Part # 880855

UPC 074983801633

UNSPSC 39121409

Color Blue

Gauge 16

Material Copper

Size 1/4 in

Type Ring Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch