Panduit PV8-38R-TY Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 3/8" Stud

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV8-38R-TY
  • Rexel Part Number:

    5969
  • UPC:

    07498341421

Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 3/8 Inch Stud Size, 600 Volt, Red, Package of 200 EA

$ 351.10 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PV8-38R-TY

Rexel Part # 5969

UPC 07498341421

UNSPSC 39121409

Color Red

Diameter 3/8 in

Gauge 8

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch