Thomas & Betts 10RC-14 Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    10RC-14
  • Rexel Part Number:

    14912
  • UPC:

    786210800462

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4", Color: Yellow. Package of 50. **Order in Multiples of 50.**

$ 157.46 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 10RC-14

Rexel Part # 14912

UPC 786210800462

UNSPSC 39121432

Color Yellow

Diameter 1/4 in

Gauge 12

Material Vinyl

Type Ring Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch