Thomas & Betts 10RC-38X Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    10RC-38X
  • Rexel Part Number:

    257728
  • UPC:

    786210800516

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 3/8 in, Color: Yellow.

$ 233.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 10RC-38X

Rexel Part # 257728

UPC 786210800516

UNSPSC 39121432

Color Yellow

Diameter 3/8 in

Gauge 12

Material Vinyl

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch