Thomas & Betts 10RC-516X Exp Ins Vinyl Ring Term, 12-10, 5/16, Ye

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    10RC-516X
  • Rexel Part Number:

    18797
  • UPC:

    786210800547

Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 5/16 in, Color: Yellow.

$ 245.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 10RC-516X

Rexel Part # 18797

UPC 786210800547

UNSPSC 39121432

Color Yellow

Diameter 5/16 in

Gauge 12

Material Vinyl

Type Ring Tongue Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch