Thomas & Betts 14RB-6X Ring Terminal, Vinyl Insulated,18-14 AWG, #6

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    14RB-6X
  • Rexel Part Number:

    241471
  • UPC:

    786210800646

Ring Terminal, Vinyl Insulated, Expanded, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range 18- 14 AWG, Color: Blue, Copper, Tin Plated

$ 154.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # 14RB-6X

Rexel Part # 241471

UPC 786210800646

UNSPSC 39121432

Color Blue

Diameter #6

Gauge 22

Material Copper

Type Ring Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch