Ideal 774045 Rocker Switch, SPST, On-Off, Black, 20A

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774045
  • Rexel Part Number:

    6580
  • UPC:

    783250573752

Ideal; Rocker Switch; Full-size, On-off; Voltage Rating: 125, 227 Vac; Amperagerating: 20, 15 Amp; Action: Spst; Number Of Poles: 1; Connection: Spade, 2 Terminals; Size: 1.700 In Length X 0.970 In Weight X 190 In Height; Mounting: 0.830 In X 1.450 In Hole; Operating Temperature: 32 To 185 Deg F; Hp Rating: 2 Hp At 110 To 250 Vac; Panel Thickness: 0.125 In

$ 12.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774045

Rexel Part # 6580

UPC 783250573752

UNSPSC 39121541

Amps 15

Color Black

Poles 1

Type Rocker Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch