Erico Caddy CRLA37EG Rod Lock Anchor Screw, 3/8", Electro-Galvanized

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CRLA37EG
  • Rexel Part Number:

    310637
  • UPC:

    782856649496

3/8" Diameter, Rod Hanger, Concrete Bottom Mount, Material: Steel, Length: 2-7/8".

$ 377.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CRLA37EG

Rexel Part # 310637

UPC 782856649496

UNSPSC 31162101

Diameter 3/8 in

Length 2 7/8 in

Material Steel

Type Rod Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch