Dottie SSW12B 1/2" Rod Coupling

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    SSW12B
  • Rexel Part Number:

    524159
  • UPC:

    781002175810

1/2" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2-1/2". *Dottie Part # 17581*

$ 236.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # SSW12B

Rexel Part # 524159

UPC 781002175810

UNSPSC 39121700

Diameter 1/2 in

Length 2 1/2 in

Material Steel

Type Rod Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch