Cooper B-Line B444-1/2ZN Beam Clamp, B444 Series Rod Support, Size: 1/2", Malleable Iron

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B444-1/2ZN
  • Rexel Part Number:

    68407
  • UPC:

    781011553487

Beam Clamp, B444 Series Rod Support, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 5,707.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B444-1/2ZN

Rexel Part # 68407

UPC 781011553487

UNSPSC 39121311

Diameter 1/2 in

Material Iron

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch