Cooper B-Line B2025ZN(1/2) Strut Strap, Size: 1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2025ZN(1/2)
  • Rexel Part Number:

    240148
  • UPC:

    781011613235

Strut Strap, Size: 1/2 Inch, Material/Finish: Steel/Zinc, For Use With Rigid/IMC/EMT Conduit

$ 418.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2025ZN(1/2)

Rexel Part # 240148

UPC 781011613235

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch