Micro Switch 914CE1-9 Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 9' Cable

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    914CE1-9
  • Rexel Part Number:

    409494
  • UPC:

    78454982856

Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 9 Foot Cable, Bottom Exit

$ 79.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # 914CE1-9

Rexel Part # 409494

UPC 78454982856

UNSPSC 39121400

Amps 5

Family / Style 914CE

Length 9 ft

Material Metal

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch