Micro Switch 914CE16 Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 6' Cable

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    914CE16
  • Rexel Part Number:

    9842
  • UPC:

    78454982854

Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit

$ 74.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # 914CE16

Rexel Part # 9842

UPC 78454982854

UNSPSC 39121400

Amps 5

Family / Style 914CE

Length 6 ft

Material Metal

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch