Micro Switch 914CE23 Limit Switch, Micro, Enclosed, Top Roller Plunger, 1NO/1NC, 2P

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    914CE23
  • Rexel Part Number:

    63743
  • UPC:

    78454982860

Limit Switch, Micro, Enclosed, Top Roller Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole

$ 81.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # 914CE23

Rexel Part # 63743

UPC 78454982860

UNSPSC 39121509

Amps 5

Family / Style 914

Length 3 ft

Material Metal

Mounting Side

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch