Micro Switch 914CE26 Limit Switch, Micro, Enclosed, Top Roller Plunger, 1NO/NC, 6' Cable

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    914CE26
  • Rexel Part Number:

    118407
  • UPC:

    78454982862

Limit Switch, Micro, Enclosed, Top Roller Plunger, Parallel 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit

$ 99.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # 914CE26

Rexel Part # 118407

UPC 78454982862

UNSPSC 39121400

Amps 5

Family / Style 914CE

Length 6 ft

Material Metal

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch