Sola Deck 0783-41 PV Roof-Mount Combiner/Enclosure

  • Mfr/Brand Name:

    Sola Deck
  • Mfr Number:

    0783-41
  • Rexel Part Number:

    540455
  • UPC:

Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel

$ 97.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Deck

Mfr Part # 0783-41

Rexel Part # 540455

UPC

UNSPSC 39121556

Material Galvanized Steel

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch