Sola Deck 0786-41 SolaDeck DC Combiner/Enclosure, Roof Mount, 120A, 600VDC

  • Mfr/Brand Name:

    Sola Deck
  • Mfr Number:

    0786-41
  • Rexel Part Number:

    476080
  • UPC:

Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 6" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel.

$ 106.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Sola Deck

Mfr Part # 0786-41

Rexel Part # 476080

UPC

UNSPSC 39121556

Type Enclosure

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch