Lutron NTGRX-4S-WH Four Scene Ntgrx Remote Wh

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    NTGRX-4S-WH
  • Rexel Part Number:

    86092
  • UPC:

    27557713979

Wallstation, Lutron, Grafik Eye, Keypad, Special Features: Low-voltage Class 2 (pelv) Wiring, Relative Humidity Less Than 90%, Meets Iec 801-2, 12/24 Vdc, 18 Awg Cable, 2.750 In Width X 4.562 In Height X 1.687 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, Operator: 4 Scene Selection Button With Off And Raise/lower, White ***************OBSOLETE*******************************

$ 170.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # NTGRX-4S-WH

Rexel Part # 86092

UPC 27557713979

UNSPSC 39121107

Color White

Type Raise/Lower Wall Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch