Wattstopper LMRC-101 Digital Room Controller, Single Relay

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    LMRC-101
  • Rexel Part Number:

    412404
  • UPC:

    754182926220

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Single Relay, On/Off, Color: White.

$ 96.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # LMRC-101

Rexel Part # 412404

UPC 754182926220

UNSPSC 39121002

Amps 20

Color White

Type Digital

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch