American Lighting RL-LED-CONKIT-1.6AMP Rope Light Non-UL Power Cord Connector Kit, 5', 1.6A, 120V

  • Mfr/Brand Name:

    American Lighting
  • Mfr Number:

    RL-LED-CONKIT-1.6AMP
  • Rexel Part Number:

    607835
  • UPC:

Rope Light Non-UL Power Cord Connector Kit, 1.6 Amp, 120 Volt, Diameter: 1/2 Inch, Length: 5 foot, Color: White

$ 13.31 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand American Lighting

Mfr Part # RL-LED-CONKIT-1.6AMP

Rexel Part # 607835

UPC

UNSPSC 26121636

Amps 1.6

Color White

Diameter 1/2 in

Length 60 in

Type Connector Kit

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch