Eaton 10316H50 Limit Switch, Rotating Shaft, Type J, 2NC Contact, 1/2 to 100 Turns

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10316H50
  • Rexel Part Number:

    64690
  • UPC:

    782113204819

Limit Switch, Rotating Shaft, Type J, 2 Normally Closed Contact, 1/2 to 100 Turns to Trip Contact, NEMA 1

$ 1,667.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10316H50

Rexel Part # 64690

UPC 782113204819

UNSPSC 39122213

Family / Style 10316

IP/NEMA Rating 1

Mounting Surface

Poles 1

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch