Leviton L8606 Rotating Eye, Heavy Duty, 2.00" - 2.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8606
  • Rexel Part Number:

    402571
  • UPC:

    078477972380

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 36 Inch.

$ 321.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8606

Rexel Part # 402571

UPC 078477972380

UNSPSC 39131607

Length 36 in

Material Steel

Range 2.000 in - 2.490 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch