Greenlee 30462 34" Rotating Eye Pulling Grip, 1.50-1.99"

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    30462
  • Rexel Part Number:

    367598
  • UPC:

    783310304623

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 34 Inch.

$ 223.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 30462

Rexel Part # 367598

UPC 783310304623

UNSPSC 27111712

Length 34 in

Material Steel

Range 1.500 in - 1.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch